Motion
JA042CP0
Thin-Section Ball Bearing - 4.2500 in Bore, 4.7500 in OD, 0.2500 in Width, Double Sealed, C0
MI ITEM #06897993
MFR #JA042CP0
Your Price$1,266.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thin-Section Ball Bearing - 4.2500 in Bore, 4.7500 in OD, 0.2500 in Width, Double Sealed, C0
MI ITEM #06897993
MFR #JA042CP0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,266.90/each(List $1,520.28)

Overview

Mfr description
JA042CP0 REALI-SLIM
  • The REALI-SLIM® sealed thin section bearings product line consists of five series
  • They are available with integral seals, pre-lubricated with grease from the factory, and available for quick delivery.
  • The standard sealing element material is nitrile rubber (other materials can be used) and the configuration is a light contact lip on the inner race to minimize frictional drag while excluding contaminants.
  • These thin section bearings range in bore diameters from 1.000 inch to 40.000 inches
  • Series range from .187 x .187 inch to 1.000 x 1.000 inch in cross section.

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C0
  • Bearing Type
    Thin-Section Ball Bearings
  • Description
    JA042CP0 REALI-SLIM
  • Manufacturer Upc Number
    662729161990
  • UPC_NO
    662729161990
  • Contact Angle
    Not Applicable
  • Manufacturer Catalog Number
    JA042CP0
  • Product Type
    Thin-Section Ball Bearings
  • Long Description
    JA042CP0 is a 4.2500 in bore straight double sealed Thin-Section Ball Bearing with 4.7500 in OD and 0.2500 in width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text