Motion
JB035CP0
Thin-Section Ball Bearing - 3.5000 in Bore, 4.1250 in OD, 0.3125 in Width, Double Sealed, C0
Mi Item #06897995
MFR #JB035CP0
Price$698.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thin-Section Ball Bearing - 3.5000 in Bore, 4.1250 in OD, 0.3125 in Width, Double Sealed, C0
Mi Item #06897995
MFR #JB035CP0

Mfr description
JB035CP0 REALI-SLIM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$698.19/each

Specifications

Dimensions

  • Bore Diameter  
    3.5000 in
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.04 in
  • Outside Diameter  
    4.1250 in
  • Overall Width  
    0.3125 in
  • Precision Rating
    ABEC 1 (ISO Class Normal)

Details

  • Bearing Material
    Steel
  • Bearing Type
    Thin-Section Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    JB035CP0 REALI-SLIM
  • Internal Clearance
    C0
  • Long Description
    JB035CP0 with 3.5000 in bore, straight double sealed closure, 4.1250 in OD, and 0.3125 in width, suited for precision equipment.
  • Manufacturer Catalog Number
    JB035CP0
  • Max Rpm
    1900 rpm
  • Operating Temperature Range
    -65 to +250 °F
  • Product Type
    Thin-Section Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    AISI 52100
  • Thrust Application Warning
    This product can not be used in Thrust Applications
  • Type Of Bearing
    Radial Contact
  • UPC_NO
    662729162256
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)