Motion
KDN.SA020CP0
Thin-section Ball Bearing - 2.0000 in Bore, 2.5000 in OD, 0.2500 in Width, Open, Classes C2 to C5
MI ITEM #06897998
MFR #KDN.SA020CP0
Price$826.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thin-section Ball Bearing - 2.0000 in Bore, 2.5000 in OD, 0.2500 in Width, Open, Classes C2 to C5
MI ITEM #06897998
MFR #KDN.SA020CP0

Mfr description
SA020CP0 SS REALI-SLIM BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$826.99/each

Specifications

Dimensions

  • Bore Diameter  
    2.0000 in
  • Outside Diameter  
    2.5000 in
  • Overall Width  
    0.2500 in
  • Weight
    0.11 lbs, 0.05 kg

Details

  • Ball Retainer Material
    Brass;Non-Metallic Composite
  • Ball Screw Application
    No
  • Bearing Material
    Stainless steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Flush Ground
    No
  • Internal Clearance
    Classes C2 to C5
  • Max Rpm
    10500 rpm
  • Maximum Operating RPM
    10500 rpm
  • Number Of Rows
    1
  • Product Type
    Thin-Section Ball Bearings
  • Radial Dynamic Load Capacity
    2400 N, 539 lbf
  • Radial Static Load Capacity
    2640 N, 593 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    Reali-Slim
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)