Motion
SA020XP0
Thin-section Ball Bearing - 2.0000 in Bore, 2.5000 in OD, 0.2500 in Width, Open, C0
Mi Item #06897999
MFR #SA020XP0
Price$862.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thin-section Ball Bearing - 2.0000 in Bore, 2.5000 in OD, 0.2500 in Width, Open, C0
Mi Item #06897999
MFR #SA020XP0

Mfr description
SA020XP0 SS REALI-SLIM BEARING
  • The REALI-SLIM® sealed thin section bearings product line consists of five series
  • They are available with integral seals, pre-lubricated with grease from the factory, and available for quick delivery.
  • The standard sealing element material is nitrile rubber (other materials can be used) and the configuration is a light contact lip on the inner race to minimize frictional drag while excluding contaminants.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$862.19/each

Specifications

Dimensions

  • Bore Diameter  
    2.0000 in
  • Contact Angle
    30 °
  • Outside Diameter  
    2.5000 in
  • Overall Width  
    0.2500 in
  • Weight
    0.11 lbs, 0.05 kg

Details

  • Ball Retainer Material
    Brass;Non-Metallic Composite
  • Bearing Material
    Stainless steel
  • Bearing Type
    Thin-Section Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    SA020XP0 SS REALI-SLIM BEARING
  • Internal Clearance
    C0
  • Long Description
    SA020XP0 offers 2.0000 in bore, straight open closure, 2.5000 in OD, and 0.2500 in width suited for light machinery.
  • Manufacturer Catalog Number
    SA020XP0
  • Manufacturer Upc Number
    662729463629
  • Max Rpm
    2000 rpm
  • Maximum Operating RPM
    2000 rpm
  • Number Of Rows
    1
  • Product Type
    Thin-Section Ball Bearings
  • Radial Dynamic Load Capacity
    3.56 kN, 800.32 lbf
  • Radial Static Load Capacity
    4.63 kN, 1040.87 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Type
    Open
  • Series
    Reali-Slim
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    662729463629
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)