Motion
KDN.SA025CP0
Thin-section Ball Bearing - 2.5000 in Bore, 3.0000 in OD, 0.2500 in Width, Open, Classes C2 to C5
MI ITEM #06898001
MFR #KDN.SA025CP0
Price$872.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thin-section Ball Bearing - 2.5000 in Bore, 3.0000 in OD, 0.2500 in Width, Open, Classes C2 to C5
MI ITEM #06898001
MFR #KDN.SA025CP0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$872.77/each

Specifications

Dimensions

  • Bore Diameter  
    2.5000 in
  • Outside Diameter  
    3.0000 in
  • Overall Width  
    0.2500 in
  • Weight
    0.13 lbs, 0.059 kg

Details

  • Ball Retainer Material
    Brass;Non-Metallic Composite
  • Bearing Material
    Stainless steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Flush Ground
    No
  • Internal Clearance
    Classes C2 to C5
  • Max Rpm
    8400 rpm
  • Maximum Operating RPM
    8400 rpm
  • Number Of Rows
    1
  • Product Type
    Thin-Section Ball Bearings
  • Radial Dynamic Load Capacity
    2593.31 N, 583 lbf
  • Radial Static Load Capacity
    3269.44 N, 735 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    Reali-Slim
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
SA025CP0 SS REALI-SLIM BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text