Motion
SA030CP0
Thin-section Ball Bearing - 3.0000 in Bore, 3.5000 in OD, 0.2500 in Width, Open, C0
MI ITEM #06898004
MFR #SA030CP0
Price$929.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thin-section Ball Bearing - 3.0000 in Bore, 3.5000 in OD, 0.2500 in Width, Open, C0
MI ITEM #06898004
MFR #SA030CP0

Mfr description
SA030CP0 SS REALI-SLIM BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$929.05/each

Specifications

Dimensions

  • Bore Diameter  
    3.0000 in
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.025 in
  • Outside Diameter  
    3.5000 in
  • Overall Width  
    0.2500 in
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    0.15 lbs, 0.07 kg

Details

  • Ball Retainer Material
    Brass;Non-Metallic Composite
  • Bearing Material
    Stainless Steel
  • Bearing Type
    Thin-Section Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    SA030CP0 SS REALI-SLIM BEARING
  • Internal Clearance
    C0
  • Long Description
    SA030CP0 Thin-Section Ball Bearing has 3.0000 in bore, straight open type, 3.5000 in OD, and 0.2500 in width for light machinery.
  • Manufacturer Catalog Number
    SA030CP0
  • Max Rpm
    6000 rpm
  • Maximum Operating RPM
    6000 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -65 to +250 °F
  • Product Type
    Thin-Section Ball Bearings
  • Radial Dynamic Load Capacity
    2.76 kN, 620.47 lbf
  • Radial Static Load Capacity
    3.9 kN, 876.75 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Type
    Open
  • Series
    SA
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    AISI 440C
  • Thrust Application Warning
    This product can not be used in Thrust Applications
  • Type Of Bearing
    Radial Contact
  • UPC_NO
    662729463667

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)