Specifications
Dimensions
- Bore Diameter3.5000 in
- Outside Diameter4.0000 in
- Overall Width0.2500 in
Details
- Bore TypeStraight
- Product TypeThin-Section Ball Bearings
- Snap Ring IncludedWithout Snap Ring
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)