Motion
KDN.SA035XP0
Thin-section Ball Bearing - 3.5000 in Bore, 4.0000 in OD, 0.2500 in Width, Open
Mi Item #06898008
MFR #KDN.SA035XP0
Price$1,038.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thin-section Ball Bearing - 3.5000 in Bore, 4.0000 in OD, 0.2500 in Width, Open
Mi Item #06898008
MFR #KDN.SA035XP0

Mfr description
SA035XP0 SS REALI-SLIM BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,038.16/each

Specifications

Dimensions

  • Bore Diameter  
    3.5000 in
  • Contact Angle
    30 °
  • Outside Diameter  
    4.0000 in
  • Overall Width  
    0.2500 in
  • Weight
    0.18 lbs, 0.0816 kg

Details

  • Ball Retainer Material
    Brass;Non-Metallic Composite
  • Bearing Material
    Stainless steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Max Rpm
    1000 rpm
  • Maximum Operating RPM
    1000 rpm
  • Number Of Rows
    1
  • Product Type
    Thin-Section Ball Bearings
  • Radial Dynamic Load Capacity
    971 lbf, 4319.2 N
  • Radial Static Load Capacity
    7917.8 N, 1780 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    Reali-Slim
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)