Motion
SB020XP0
Thin-section Ball Bearing - 2.0000 in Bore, 2.6250 in OD, 0.3125 in Width, Open, C0
MI ITEM #06898013
MFR #SB020XP0
Price$999.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thin-section Ball Bearing - 2.0000 in Bore, 2.6250 in OD, 0.3125 in Width, Open, C0
MI ITEM #06898013
MFR #SB020XP0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$999.45/each

Specifications

Dimensions

  • Bore Diameter  
    2.0000 in
  • Contact Angle
    30 °
  • Outside Diameter  
    2.6250 in
  • Overall Width  
    0.3125 in
  • Weight
    0.15 lbs, 0.07 kg

Details

  • Ball Retainer Material
    Brass;Non-Metallic Composite
  • Bearing Material
    Stainless steel
  • Bearing Type
    Thin-Section Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    SB020XP0 SS REALI-SLIM BEARING
  • Flush Ground
    No
  • Internal Clearance
    C0
  • Long Description
    SB020XP0 features 2.0000 in bore, straight open type, 2.6250 in OD, and 0.3125 in width for compact robotics.
  • Manufacturer Catalog Number
    SB020XP0
  • Manufacturer Upc Number
    662729463797
  • Max Rpm
    2000 rpm
  • Maximum Operating RPM
    2000 rpm
  • Number Of Rows
    1
  • Product Type
    Thin-Section Ball Bearings
  • Radial Dynamic Load Capacity
    5.13 kN, 1153.27 lbf
  • Radial Static Load Capacity
    6.25 kN, 1405.06 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Type
    Open
  • Series
    Reali-Slim
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    662729463797

Overview

Mfr description
SB020XP0 SS REALI-SLIM BEARING
  • The REALI-SLIM® sealed thin section bearings product line consists of five series
  • They are available with integral seals, pre-lubricated with grease from the factory, and available for quick delivery.
  • The standard sealing element material is nitrile rubber (other materials can be used) and the configuration is a light contact lip on the inner race to minimize frictional drag while excluding contaminants.
  • These thin section bearings range in bore diameters from 1.000 inch to 40.000 inches
  • Series range from .187 x .187 inch to 1.000 x 1.000 inch in cross section.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text