Motion
SB025CP0
Thin-section Ball Bearing - 2.5000 in Bore, 3.1250 in OD, 0.3125 in Width, Open, C0
Mi Item #06898015
MFR #SB025CP0
Price$978.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thin-section Ball Bearing - 2.5000 in Bore, 3.1250 in OD, 0.3125 in Width, Open, C0
Mi Item #06898015
MFR #SB025CP0

Mfr description
SB025CP0 BRG
  • to operate in close proximity to corrosive chemicals
  • to operate with lubricants which do not protect against corrosion
  • to be ready-to-use, ultra-clean bearings with no preservative on them
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$978.34/each

Specifications

Dimensions

  • Bore Diameter  
    2.5000 in
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    3.1250 in
  • Overall Width  
    0.3125 in
  • Weight
    0.198 lbs, 0.09 kg

Details

  • Ball Retainer Material
    Brass;Non-Metallic Composite
  • Bearing Material
    Stainless steel
  • Bearing Type
    Thin-Section Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    SB025CP0 BRG
  • Flush Ground
    No
  • Internal Clearance
    C0
  • Long Description
    SB025CP0 Thin-Section Ball Bearing with 2.5000 in bore, straight open closure, 3.1250 in OD, and 0.3125 in width for light machinery.
  • Manufacturer Catalog Number
    SB025CP0
  • Manufacturer Upc Number
    662729461007
  • Max Rpm
    8400 rpm
  • Maximum Operating RPM
    8400 rpm
  • Number Of Rows
    1
  • Product Type
    Thin-Section Ball Bearings
  • Radial Dynamic Load Capacity
    3.73 kN, 838.5 lbf
  • Radial Static Load Capacity
    4.39 kN, 986.9 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Type
    Open
  • Series
    Reali-Slim
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    662729461007
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)