Motion
KDN.SB035AR0
Thin-section Ball Bearing - 3.5000 in Bore, 4.1250 in OD, 0.3125 in Width, Open
Mi Item #06898020
MFR #KDN.SB035AR0
Price$1,520.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thin-section Ball Bearing - 3.5000 in Bore, 4.1250 in OD, 0.3125 in Width, Open
Mi Item #06898020
MFR #KDN.SB035AR0

Mfr description
SB035AR0 SS REALI-SLIM BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,520.28/each

Specifications

Dimensions

  • Bore Diameter  
    3.5000 in
  • Contact Angle
    30 °
  • Outside Diameter  
    4.1250 in
  • Overall Width  
    0.3125 in
  • Weight
    0.6 lbs, 0.272 kg

Details

  • Ball Retainer Material
    Brass;Non-Metallic Composite
  • Bearing Material
    Stainless steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Max Rpm
    5140 rpm
  • Maximum Operating RPM
    5140 rpm
  • Number Of Rows
    1
  • Product Type
    Thin-Section Ball Bearings
  • Radial Dynamic Load Capacity
    4430.4 N, 996 lbf
  • Radial Static Load Capacity
    7143.5 N, 1606 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    Reali-Slim
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)