Motion
JHA17CL0
Thin-Section Ball Bearing - 1.7500 in Bore, 2.1250 in OD, 0.2500 in Width, Double Sealed, C0
Mi Item #06898031
MFR #JHA17CL0
Price$598.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thin-Section Ball Bearing - 1.7500 in Bore, 2.1250 in OD, 0.2500 in Width, Double Sealed, C0
Mi Item #06898031
MFR #JHA17CL0

Mfr description
JHA17CL0 REALI-SLIM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$598.26/each

Specifications

Dimensions

  • Bore Diameter  
    1.7500 in
  • Contact Angle
    30 °
  • Fillet Radius
    0.015 in
  • Outside Diameter  
    2.1250 in
  • Overall Width  
    0.2500 in
  • Precision Rating
    ABEC 1 (ISO Class Normal)

Details

  • Bearing Material
    Steel
  • Bearing Type
    Thin-Section Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    JHA17CL0 REALI-SLIM
  • Internal Clearance
    C0
  • Long Description
    JHA17CL0 has 1.7500 in bore, straight double sealed design, 2.1250 in OD, and 0.2500 in width for compact clean room applications.
  • Manufacturer Catalog Number
    JHA17CL0
  • Max Rpm
    3750 rpm
  • Operating Temperature Range
    -65 to +250 °F
  • Product Type
    Thin-Section Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    AISI 52100
  • Thrust Application Warning
    This product can not be used in Thrust Applications
  • Type Of Bearing
    Radial Contact
  • UPC_NO
    662729360430
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)