Motion
00076308672904

3M
00076308672904

00076308672904
Mi Item #06898386
MFR #00076308672904
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
00076308672904

00076308672904
Mi Item #06898386
MFR #00076308672904

Mfr description
7100082475 CUBITRON BELT 984F 120+ YF
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Backing Weight
    YF

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Application
    Deburring, Finishing, Grinding, Polishing, Surface Preparation
  • Backing Material
    Polyester Cloth
  • Color
    Maroon
  • Grit Number
    120+
  • Manufacturer Upc Number
    00076308672904
  • Product Types
    Cloth Belt
  • UPC_NO
    00076308672904
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)