Motion
TA6025Z
Needle Roller Bearing - 60 mm Bore, 72 mm OD, 25 mm Width, Open
Mi Item #06898433
MFR #TA6025Z
Price$95.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 60 mm Bore, 72 mm OD, 25 mm Width, Open
Mi Item #06898433
MFR #TA6025Z

Mfr description
TA6025Z NEEDLE BEARING
  • Shell Needle Roller Bearing
  • Metric
  • Caged
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$95.42/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    25 mm
  • Weight
    0.35 lb

Details

  • Bearing Material
    Chromium Molybdenum Steel
  • Bore Type
    Straight
  • Cage Material
    Low Carbon Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    54700 N
  • Long Description
    The TA6025Z Needle Roller Bearing with an open closure type has a 60 mm bore diameter, 72 mm outside diameter, 25 mm overall width, and weighs 0.35 lb, making it suitable for heavy-duty industrial drives, construction equipment, and agricultural machinery.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TA6025Z
  • Material
    Chromium Molybdenum Steel
  • Operating Temperature Range
    -4 to 248 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    TA
  • Static Load Capacity
    108000 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)