Motion
SAA10CL0-RBC

RBC BEARINGS INC
SAA10CL0-RBC

RBC® Thin-section Ball Bearing - 1.0000 in Bore, 1.3800 in OD, 0.1875 in Width, Open, C0
Mi Item #06898442
MFR #SAA10CL0-RBC
Price$656.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RBC BEARINGS INC
SAA10CL0-RBC

RBC® Thin-section Ball Bearing - 1.0000 in Bore, 1.3800 in OD, 0.1875 in Width, Open, C0
Mi Item #06898442
MFR #SAA10CL0-RBC

Mfr description
SAA10CL0 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$656.98/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Fillet Radius
    0.015 in
  • Inner Ring Width
    0.1875 in
  • Outside Diameter  
    1.3800 in
  • Overall Width  
    0.1875 in
  • Precision Rating
    ABEC 1F
  • Weight
    0.025 lbs

Details

  • Additional Details
    SAA10CL0-RBC - Thin Section Ball Bearings - Radial Contact, C-Type - 1" Bore, 1.375" OD, 0.1875" Width
  • Ball Retainer Material
    GFR Nylon
  • Bearing Material
    440C Stainless Steel
  • Bore Type
    Straight
  • Cage Material
    GFR Nylon
  • Closure Type
    Open
  • Description
    SAA10CL0 BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    SAA10CL0-RBC Bearing features 1.0000 in bore, straight bore, open closure, 1.3800 in OD, 0.1875 in width, perfect for small automated machines.
  • Manufacturer Catalog Number
    SAA10CL0-RBC
  • Manufacturer Upc Number
    637400977771
  • Max Operating Temperature
    250 °F
  • Max Rpm
    16840 rpm
  • Maximum Operating RPM
    16840 rpm
  • Min Operating Temperature
    -51.11 °C, -60 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -60 TO 250 °F
  • Outside Ring Shape
    Straight
  • Product Type
    Thin-Section Ball Bearings
  • Radial Dynamic Load Capacity
    300 lbf
  • Radial Static Load Capacity
    290 lbf
  • Row Type Fill Slot
    Non-Fill Slot
  • Seal Type
    Open
  • Series
    RBC®
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    AISI 440C
  • Type Of Bearing
    Radial Contact
  • UPC_NO
    637400977771
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)