Motion
SA025XP0-RBC

RBC BEARINGS INC
SA025XP0-RBC

Four-Point Contact Bearing - 2.5000 in Bore, 3.0000 in OD, 0.2500 in Width, Open
Mi Item #06898453
MFR #SA025XP0-RBC
Price$886.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RBC BEARINGS INC
SA025XP0-RBC

Four-Point Contact Bearing - 2.5000 in Bore, 3.0000 in OD, 0.2500 in Width, Open
Mi Item #06898453
MFR #SA025XP0-RBC

Mfr description
SA025XP0 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$886.98/each

Specifications

Dimensions

  • Bore Diameter  
    2.5000 in
  • Clearance
    C0
  • Contact Angle
    30 °
  • Fillet Radius
    0.025 in
  • Inner Ring Width
    0.2500 in
  • Outside Diameter  
    3.0000 in
  • Overall Width  
    0.2500 in
  • Precision Rating
    ABEC 1
  • Weight
    0.12 lbs

Details

  • Bearing Material
    440C Stainless Steel
  • Bore Type
    Straight
  • Cage Material
    Brass/Composite
  • Closure Type
    Open
  • Description
    SA025XP0 BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    SA025XP0-RBC Thin-Section Ball Bearing includes 2.5000 in bore, straight bore, open closure, 3.0000 in OD, 0.2500 in width, suited for compact devices.
  • Manufacturer Catalog Number
    SA025XP0-RBC
  • Manufacturer Product Page
  • Manufacturer Upc Number
    637401026324
  • Material
    440C Stainless Steel
  • Max Operating Temperature
    121.1 ºC
  • Max Rpm
    4360 rpm
  • Min Operating Temperature
    -53.9 ºC
  • Operating Temperature Range
    -65 to +250 °F
  • Outside Ring Shape
    Flat
  • Product Type
    Thin-Section Ball Bearings
  • Radial Dynamic Load Capacity
    583 lbf
  • Radial Static Load Capacity
    830 lbf
  • Series
    RBC®
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    AISI 440C
  • Style
    Four-Point Contact Bearing
  • Type
    Thin Section Ball Bearing
  • Type Of Bearing
    Four-Point Contact Bearing
  • UPC_NO
    637401026324
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)