Motion
SA030CP0-RBC

RBC BEARINGS INC
SA030CP0-RBC

RBC® Thin-Section Ball Bearing - 3.0000 in Bore, 3.5000 in OD, 0.2500 in Width, Open, C0
MI ITEM #06898455
MFR #SA030CP0-RBC
Price$873.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RBC BEARINGS INC
SA030CP0-RBC

RBC® Thin-Section Ball Bearing - 3.0000 in Bore, 3.5000 in OD, 0.2500 in Width, Open, C0
MI ITEM #06898455
MFR #SA030CP0-RBC

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$873.67/each

Specifications

Dimensions

  • Bore Diameter  
    3.0000 in
  • Fillet Radius
    0.025 in
  • Inner Ring Width
    0.2500 in
  • Outside Diameter  
    3.5000 in
  • Overall Width  
    0.2500 in
  • Precision Rating
    ABEC 1F
  • Weight
    0.14 lbs

Details

  • Additional Details
    SA030CP0-RBC - Thin Section Ball Bearings - Radial Contact, C-Type - 3" Bore, 3.5" OD, 0.25" Width
  • Bearing Material
    440C Stainless Steel
  • Bore Type
    Straight
  • Cage Material
    Brass/Non-Metallic
  • Closure Type
    Open
  • Description
    SA030CP0 BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    SA030CP0-RBC Bearing offers 3.0000 in bore, straight bore, open closure, 3.5000 in OD, 0.2500 in width, ideal for automated devices.
  • Manufacturer Catalog Number
    SA030CP0-RBC
  • Manufacturer Product Page
  • Manufacturer Upc Number
    637401026348
  • Max Operating Temperature
    250 °F
  • Max Rpm
    6150 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -60 TO 250 °F
  • Outside Ring Shape
    Straight
  • Product Type
    Thin-Section Ball Bearings
  • Radial Dynamic Load Capacity
    650 lbf
  • Radial Static Load Capacity
    990 lbf
  • Row Type Fill Slot
    Non-Fill Slot
  • Seal Type
    Open
  • Series
    RBC®
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    AISI 440C
  • Type Of Bearing
    Radial Contact
  • UPC_NO
    637401026348

Overview

Mfr description
SA030CP0 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text