Motion
SB020CP0-RBC

RBC BEARINGS INC
SB020CP0-RBC

RBC® Thin-section Ball Bearing - 2.0000 in Bore, 2.6300 in OD, 0.3125 in Width, Open, C0
Mi Item #06898464
MFR #SB020CP0-RBC
Price$1,088.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RBC BEARINGS INC
SB020CP0-RBC

RBC® Thin-section Ball Bearing - 2.0000 in Bore, 2.6300 in OD, 0.3125 in Width, Open, C0
Mi Item #06898464
MFR #SB020CP0-RBC

Mfr description
SB020CP0 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,088.02/each

Specifications

Dimensions

  • Bore Diameter  
    2.0000 in
  • Fillet Radius
    0.032 in
  • Inner Ring Width
    0.3125 in
  • Outside Diameter  
    2.6300 in
  • Overall Width  
    0.3125 in
  • Precision Rating
    ABEC 1F
  • Weight
    0.15 lbs

Details

  • Additional Details
    SB020CP0-RBC - Thin Section Ball Bearings - Radial Contact, C-Type - 2" Bore, 2.625" OD, 0.3125" Width
  • Ball Retainer Material
    Brass;Non-Metallic
  • Bearing Material
    440C Stainless Steel
  • Bore Type
    Straight
  • Cage Material
    Brass/Non-Metallic
  • Closure Type
    Open
  • Description
    SB020CP0 BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    SB020CP0-RBC Thin-Section Ball Bearing includes 2.0000 in bore, straight bore, open closure, 2.6300 in OD, 0.3125 in width, built for durable equipment.
  • Manufacturer Catalog Number
    SB020CP0-RBC
  • Manufacturer Product Page
  • Manufacturer Upc Number
    637401026430
  • Max Operating Temperature
    250 °F
  • Max Rpm
    8650 rpm
  • Maximum Operating RPM
    8650 rpm
  • Min Operating Temperature
    -51.1 °C, -60 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -60 TO 250 °F
  • Outside Ring Shape
    Straight
  • Product Type
    Thin-Section Ball Bearings
  • Radial Dynamic Load Capacity
    800 lbf
  • Radial Static Load Capacity
    930 lbf
  • Row Type Fill Slot
    Non-Fill Slot
  • Seal Type
    Open
  • Series
    RBC®
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    AISI 440C
  • Type Of Bearing
    Radial Contact
  • UPC_NO
    637401026430
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)