Motion
SB040AR0-RBC

RBC BEARINGS INC
SB040AR0-RBC

Thin-section Ball Bearing - 4.0000 in Bore, 4.6250 in OD, 0.3125 in Width, Open, C0
Mi Item #06898475
MFR #SB040AR0-RBC
Price$2,194.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RBC BEARINGS INC
SB040AR0-RBC

Thin-section Ball Bearing - 4.0000 in Bore, 4.6250 in OD, 0.3125 in Width, Open, C0
Mi Item #06898475
MFR #SB040AR0-RBC

Mfr description
SB040AR0 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,194.13/each

Specifications

Dimensions

  • Bore Diameter  
    4.0000 in
  • Clearance
    C0
  • Contact Angle
    30 °
  • Fillet Radius
    0.032 in
  • Inner Ring Width
    0.3125 in
  • Outer Ring Width
    0.3125 in
  • Outside Diameter  
    4.6250 in
  • Overall Width  
    0.3125 in
  • Precision Rating
    ABEC 1
  • Weight
    0.3 lbs

Details

  • Additional Details
    SB040AR0-RBC - Thin Section Ball Bearings - Angular Contact, A-Type
  • Ball Retainer Material
    Brass
  • Bearing Material
    440C Stainless Steel
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    SB040AR0 BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    SB040AR0-RBC offers 4.0000 in bore, straight open design, 4.6250 in OD, and 0.3125 in width for light industrial use.
  • Manufacturer Catalog Number
    SB040AR0-RBC
  • Manufacturer Product Page
  • Manufacturer Upc Number
    637401026546
  • Material
    440C Stainless Steel
  • Max Operating Temperature
    250 °F
  • Max Rpm
    4640 rpm
  • Maximum Operating RPM
    4640 rpm
  • Min Operating Temperature
    -53.9 °C, -65 °F
  • Number Of Rows
    1
  • Outside Ring Shape
    Flat
  • Product Type
    Thin-Section Ball Bearings
  • Radial Dynamic Load Capacity
    3130 lbf
  • Radial Static Load Capacity
    5890 lbf
  • Series
    RBC®
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    AISI 440C
  • Type
    Angular Contact Ball Bearing
  • Type Of Bearing
    Angular Contact Ball Bearing
  • UPC_NO
    637401026546
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)