Motion
JHA17CL0-RBC

RBC BEARINGS INC
JHA17CL0-RBC

RBC® Thin-section Ball Bearing - 1.7500 in Bore, 2.1300 in OD, 0.2500 in Width, Double Sealed, C0
Mi Item #06898483
MFR #JHA17CL0-RBC
Price$623.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RBC BEARINGS INC
JHA17CL0-RBC

RBC® Thin-section Ball Bearing - 1.7500 in Bore, 2.1300 in OD, 0.2500 in Width, Double Sealed, C0
Mi Item #06898483
MFR #JHA17CL0-RBC

Mfr description
JHA17CL0 BRG
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$623.30/each

Specifications

Dimensions

  • Bore Diameter  
    1.7500 in
  • Fillet Radius
    0.015 in
  • Inner Ring Width
    0.2500 in
  • Outside Diameter  
    2.1300 in
  • Overall Width  
    0.2500 in
  • Precision Rating
    ABEC 1F
  • Weight
    0.1 lbs

Details

  • Additional Details
    JHA17CL0-RBC - Thin Section Ball Bearings - Sealed (Molded) Radial Contact, C-Type - 1.75" Bore, 2.125" OD, 0.25" Width
  • Ball Retainer Material
    GFR Nylon
  • Bearing Material
    52100 Bearing Quality Steel
  • Bore Type
    Straight
  • Cage Material
    GFR Nylon
  • Closure Type
    Double Sealed
  • Description
    JHA17CL0 BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    JHA17CL0-RBC Thin-Section Ball Bearing has 1.7500 in bore, straight bore, double sealed closure, 2.1300 in OD, 0.2500 in width, designed for compact motors.
  • Manufacturer Catalog Number
    JHA17CL0-RBC
  • Manufacturer Product Page
  • Manufacturer Upc Number
    637401495526
  • Max Operating Temperature
    250 °F
  • Max Rpm
    10320 rpm
  • Maximum Operating RPM
    10320 rpm
  • Min Operating Temperature
    -51.11 °C, -60 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -60 TO 250 °F
  • Outside Ring Shape
    Straight
  • Product Type
    Thin-Section Ball Bearings
  • Radial Dynamic Load Capacity
    371 lbf
  • Radial Static Load Capacity
    460 lbf
  • Row Type Fill Slot
    Non-Fill Slot
  • Series
    RBC®
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    AISI 52100
  • Type Of Bearing
    Radial Contact
  • UPC_NO
    637401495526
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)