Motion
WA020XP0
Thin-Section Ball Bearing - 2.0000 in Bore, 2.5000 in OD, 0.2500 in Width, Double Sealed, C0
MI ITEM #06898651
MFR #WA020XP0
Price$888.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thin-Section Ball Bearing - 2.0000 in Bore, 2.5000 in OD, 0.2500 in Width, Double Sealed, C0
MI ITEM #06898651
MFR #WA020XP0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$888.59/each

Specifications

Dimensions

  • Bore Diameter  
    2.0000 in
  • Contact Angle
    30 °
  • Outside Diameter  
    2.5000 in
  • Overall Width  
    0.2500 in

Details

  • Bearing Type
    Thin-Section Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    WA020XP0 SS REALI-SLIM BEARING
  • Internal Clearance
    C0
  • Long Description
    WA020XP0 Thin-Section Ball Bearing has a 2.0000 in bore, straight double sealed closure, 2.5000 in OD, and 0.2500 in width for clean robotics.
  • Manufacturer Catalog Number
    WA020XP0
  • Manufacturer Upc Number
    662729463902
  • Product Type
    Thin-Section Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    662729463902

Overview

Mfr description
WA020XP0 SS REALI-SLIM BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text