Motion
WA040XP0
Thin-Section Ball Bearing - 4.0000 in Bore, 4.5000 in OD, 0.2500 in Width, Double Sealed, C0
Mi Item #06898658
MFR #WA040XP0
Price$1,145.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thin-Section Ball Bearing - 4.0000 in Bore, 4.5000 in OD, 0.2500 in Width, Double Sealed, C0
Mi Item #06898658
MFR #WA040XP0

Mfr description
WA040XP0 SS REALI-SLIM BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,145.85/each

Specifications

Dimensions

  • Bore Diameter  
    4.0000 in
  • Contact Angle
    30 °
  • Outside Diameter  
    4.5000 in
  • Overall Width  
    0.2500 in

Details

  • Bearing Type
    Thin-Section Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    WA040XP0 SS REALI-SLIM BEARING
  • Internal Clearance
    C0
  • Long Description
    WA040XP0 with 4.0000 in bore, straight double sealed type, 4.5000 in OD, and 0.2500 in width, ideal for clean room devices.
  • Manufacturer Catalog Number
    WA040XP0
  • Manufacturer Upc Number
    662729463988
  • Product Type
    Thin-Section Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    662729463988
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)