Overview
Mfr description
WB035XP0 SS REALI-SLIM BEARING
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Sealed
- Snap Ring IncludedWithout Snap Ring
- Internal ClearanceC0
- Bearing TypeThin-Section Ball Bearings
- DescriptionWB035XP0 SS REALI-SLIM BEARING
- Manufacturer Upc Number662729464060
- UPC_NO662729464060
- Contact Angle30 °
- Manufacturer Catalog NumberWB035XP0
- Product TypeThin-Section Ball Bearings
- Long DescriptionWB035XP0 is a 3.5000 in bore, straight double sealed Thin-Section Ball Bearing with 4.1250 in OD and 0.3125 in width for sterile applications.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data