Motion
SAA15XL0
Four-point Contact Bearing - 1.5000 in Bore, 1.3750 in OD, 0.1875 in Width, Open
MI ITEM #06898745
MFR #SAA15XL0
Price$753.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Four-point Contact Bearing - 1.5000 in Bore, 1.3750 in OD, 0.1875 in Width, Open
MI ITEM #06898745
MFR #SAA15XL0

Mfr description
SAA15XL0 SS REALI-SLIM BEARING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$753.11/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • Contact Angle
    30 °
  • Fillet Radius
    0.015 in
  • Outside Diameter  
    1.3750 in
  • Overall Width  
    0.1875 in
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    0.044 lbs, 0.02 kg

Details

  • Ball Retainer Material
    Non-Metallic
  • Bearing Material
    Stainless Steel
  • Bearing Type
    Four-Point Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Fiberglass Reinforced Nylon
  • Closure Type
    Open
  • Description
    SAA15XL0 SS REALI-SLIM BEARING
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Max Rpm
    2670 rpm
  • Maximum Operating RPM
    2670 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -65 to +250 °F
  • Product Type
    Four-Point Contact Bearings
  • Radial Dynamic Load Capacity
    296 lbf
  • Radial Static Load Capacity
    400 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    SAA
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    AISI 440C
  • UPC_NO
    662729463766

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)