Motion
84931N
Socket Set - 1/2 in Drive Size
Mi Item #06899446
MFR #84931N
Price$116.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Set - 1/2 in Drive Size
Mi Item #06899446
MFR #84931N

Mfr description
84931N SOCKET SET 1/2 SHALLOW SAE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$116.87/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Max Size
    1-1/16 in
  • Min Size
    1-1/16 in
  • Size Range
    1-1/16 in, 3/8 in

Details

  • ASME Spec
    B107.2
  • Container Type
    Blow Molded Case
  • Finish Coating
    Black
  • Material
    Alloy Steel
  • Measurement Type
    Inch
  • Number Of Pieces
    12
  • Number Of Points
    6
  • PSC Code
    5120
  • Tool Type
    Impact; Standard
  • UPC_NO
    099575084317
  • Warranty
    Manufacturer's Lifetime Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)