1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FENNER DRIVES
CS8003
#80 5/8" Chain Sprocket 12 teeth PowerMax Sprocket
Mi Item #
06899556
MFR #
CS8003
Price
$44.77
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Chain and Sprockets
Conveyor Chain Sprockets
FENNER DRIVES CS8003
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FENNER DRIVES
CS8003
#80 5/8" Chain Sprocket 12 teeth PowerMax Sprocket
Mi Item #
06899556
MFR #
CS8003
Mfr description
CS8003 #80 5/8" SPROCKET
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$44
.77
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
0.6250 in
Outside Diameter
4.3900 in
Weight
0.341 lbs
Details
Number Of
Teeth
12
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items