Motion
46685
Round Belt - 6 mm OD
Mi Item #06899566
MFR #46685
Price$3.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Belt - 6 mm OD
Mi Item #06899566
MFR #46685

Mfr description
L04QC856M CLEAR 85 QC 6MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.61/each

Specifications

Dimensions

  • Outside Diameter  
    6 mm
  • Section Size
    6 mm

Details

  • Additional Details
    Hollow
  • Color
    Clear
  • Manufacturer Catalog Number
    L04QC856M
  • Material
    Polyurethane
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)