Motion
6050-DA-SS
Quick Disconnect Coupling - 6 in, Female Coupler, x 5 in, Male Adapter, Straight
MI ITEM #06899719
MFR #6050-DA-SS
Price$1,386.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Coupling - 6 in, Female Coupler, x 5 in, Male Adapter, Straight
MI ITEM #06899719
MFR #6050-DA-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,386.73/each

Specifications

Dimensions

  • End 1 Size
    6 in
  • End 2 Size
    5 in

Details

  • Body Material
    316 Stainless Steel
  • Coupler Type
    Type DA Reducer Female Coupler x Male Adapter
  • End 1 Type
    Female Coupler
  • End 2 Type
    Male Adapter
  • Fitting Shape
    Straight
  • Material
    316 Stainless Steel
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
  • Seal Material
    No Seal

Overview

Mfr description
6050-DA-SS QUICK DISCONNECT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought