Motion
890040
Socket Set - 1/4 in, 3/8 in Drive Size
Mi Item #06899860
MFR #890040
Price$278.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Set - 1/4 in, 3/8 in Drive Size
Mi Item #06899860
MFR #890040

Mfr description
890040 SAE OR METRIC, 39 PC SOCKET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$278.13/each

Specifications

Dimensions

  • Drive Size
    1/4 in, 3/8 in
  • Max Size
    T55
  • Maximum Set Hex Size
    10 mm, 3/8 in
  • Maximum Set Torx Size
    T55
  • Min Size
    T8
  • Minimum Set Hex Size
    1/16 in
  • Minimum Set Torx Size
    T10

Details

  • Additional Information
    Phillips: #1 - #3, Torx: T8-T55, Hex: 1/16 - 3/8, 2-10mm, Slotted: 1/8 - 1/4
  • Container Type
    Blow Molded Case
  • Measurement Type
    Inch/Metric/Torx
  • Number Of Pieces
    39
  • PSC Code
    5120
  • UPC_NO
    082171890147
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)