Motion
BL1850B

MAKITA
BL1850B

LXT® Lithium‑Ion 5.0Ah Battery - Lithium-Ion, 18 V Nominal Voltage, 5.0 AH
MI ITEM #06900016
MFR #BL1850B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MAKITA
BL1850B

LXT® Lithium‑Ion 5.0Ah Battery - Lithium-Ion, 18 V Nominal Voltage, 5.0 AH
MI ITEM #06900016
MFR #BL1850B

Mfr description
196675-2 18V 5.0AH MAKITA BATTERY
  • Integrated L.E.D. battery charge level indicator allows user to monitor battery charge
  • Provides up to 65% more run time per charge compared to BL1830
  • Reaches full charge in 45 minutes or less
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    2.9
  • Length
    6.6
  • Weight
    1.6
  • Width
    6.6

Details

  • Battery Capacity
    5.0 AH
  • Battery Chemistry
    Lithium-Ion
  • Battery Series
    LXT®
  • Nominal Voltage
    18 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)