Motion
R5319W BR
95 mm Bore, 7.8740 in OD, 3.0625 in Width, Open, 20 ° Contact Angle
MI ITEM #06900273
MFR #R5319W BR
List Price$3,009.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
95 mm Bore, 7.8740 in OD, 3.0625 in Width, Open, 20 ° Contact Angle
MI ITEM #06900273
MFR #R5319W BR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,009.25/each for your price

Overview

Mfr description
R5319WBR
  • Quiet operation | Dimensionally interchangeable

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    20 °
  • Bearing Material
    Steel
  • Radial Dynamic Load Capacity
    72900 lbf
  • Radial Static Load Capacity
    72800 lbf
  • Outer Ring Width
    3.0630 in
  • Inner Ring Width
    3.063 in
  • Fillet Radius
    0.118 in
  • Series
    5300
  • Weight
    25.49 lbs
  • Manufacturer Upc Number
    013992135988
  • UPC_NO
    013992135988
  • Type Of Bearing
    Ball Bearing
  • Component Type
    Assembly
  • Features & Benefits
    Quiet operation | Dimensionally interchangeable
  • Filling Slot
    Yes
  • Flush Ground
    No
  • Maximum Operating RPM
    51726.54589093 RPM (Oil), 34484.36392729 RPM (Grease)
  • Max Operating Temperature
    120 °C
  • Min Operating Temperature
    -50 °C
  • Number of Bearings
    1
  • Outer Diameter Type
    Cylindrical
  • Precision Class
    ABEC-1
  • Retainer Material
    Steel
  • Rolling Element
    Ball
  • Row Type
    Double
  • Description
    R5319WBR
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text