Motion
SR45TB1SSC1(GK) BLOCK

THK AMERICA INC
SR45TB1SSC1(GK) BLOCK

Global Standard Interchangeable Linear Ball Carriage for Profile Rail – Series SR-TB, Flanged Block Mounted from the Bottom, 45mm Rail, 120mm Wide x 126mm Long, Static Capacity 107 kN, Light Preload
MI ITEM #06900679
MFR #SR45TB1SSC1(GK) BLOCK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SR45TB1SSC1(GK) BLOCK

Global Standard Interchangeable Linear Ball Carriage for Profile Rail – Series SR-TB, Flanged Block Mounted from the Bottom, 45mm Rail, 120mm Wide x 126mm Long, Static Capacity 107 kN, Light Preload
MI ITEM #06900679
MFR #SR45TB1SSC1(GK) BLOCK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Mount Hole Screw Size
    M10
  • Nominal Rail Size
    45 mm
  • Overall Length
    126 mm
  • Overall Width
    120 mm
  • Weight
    2.5 kg

Details

  • Accuracy Class
    Normal Grade
  • Bearing Material
    Carbon Steel
  • Block Type
    Standard Block
  • Dynamic Load Capacity
    80.4 kN
  • Load Capacity
    107 kN
  • Lubrication
    THK AFB-LF Grease
  • Manufacturer Upc Number
    200145322209000
  • Measurement Standard
    Metric
  • Preload
    Light Preload
  • Prop 65 Statement
    Yes
  • Seal Type
    SS (end seal + side seal + inner seal)
  • Series
    SR-TB
  • Static Load Capacity
    107 kN

Overview

Mfr description
SR45TB1SSC1
  • Global standard size (Full Complement design)
  • GK series: individual blocks are stocked for easy & fast interchangeability
  • Thin, compact design, large radial load capacity
  • Superb in planar running accuracy
  • Available in both flanged (SR-TB and SR-SB series) and non-flanged (SR-W and SR-V series) designs
  • Low noise
  • Designed to absorb mounting surface inaccuracies in level and parallelism between two rails and maintain accuracy and smooth motion
  • Available in stainless steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought