Motion
AR30-N02E-Z-B

SMC CORP OF AMERICA
AR30-N02E-Z-B

AR REGULATOR, MODULAR F.R.L. with 30 Body Size
MI ITEM #06900793
MFR #AR30-N02E-Z-B
List Price$35.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AR30-N02E-Z-B

AR REGULATOR, MODULAR F.R.L. with 30 Body Size
MI ITEM #06900793
MFR #AR30-N02E-Z-B

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$35.90/each for your price

Overview

Mfr description
AR30-N02E-Z-B REGULATOR

Specifications

  • Port Size
    1/4 NPT
  • Set Pressure Range
    7 to 125 psi
  • Knob Type
    Downward Knob
  • Included Options
    Name Plate, Pressure Gauge - psi, °F, Square Embedded Pressure Gauge
  • Fluid Comp
    Air
  • Body Size
    30
  • Thread Standard
    NPT
  • Maximum Operating Pressure
    145 psi
  • Inlet Port Size
    1/4 in
  • Inlet Port Type
    Straight
  • Series/System
    AR-B
  • Pressure Gauge Included
    Square Embedded Type Pressure Gauge (with Limit Indicator)
  • Pressure Gauge
    Without pressure gauge
  • Mounting Type
    Without mounting option
  • Outlet Port Size
    1/4 in
  • Outlet Port Type
    Straight
  • Weight
    0.29 kg
  • Product Type
    Standard Air Regulators
  • Backflow Function
    Without Backflow Function
  • Pressure Unit
    Name Plate and Pressure Guage in Imperial Units: PSI
  • Outlet Port Thread Type
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text