Motion
905XXL
Work & General Purpose Glove - XXL or Size 11 Size, Hook and Loop Cuff, Synthetic Leather Material
MI ITEM #06900883
MFR #905XXL
Price$20.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Work & General Purpose Glove - XXL or Size 11 Size, Hook and Loop Cuff, Synthetic Leather Material
MI ITEM #06900883
MFR #905XXL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$20.09/each

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Men'S Size
    2 XL
  • Size
    2

Details

  • Additional Details
    G-Shaped Foam Palm Padding, Vented finger sidewalls, Knuckle protection, Wing Thumb
  • Ansi Isea Abrasion Resistance Level
    Level 3
  • Anti Slip Grip
    Yes
  • Back Material
    Synthetic, Spandex
  • Coated Design
    Uncoated
  • Coating Coverage
    Uncoated
  • Color
    Blue / Black
  • Cuff Style
    Hook and Loop
  • Cuff Type
    Hook and Loop
  • Description
    MCR Safety Mechanics Gloves Synthetic Leather Palm Adjustable Hook and Loop Wrist Closure G-Shaped Foam Palm Padding
  • Description Keyword
    Mechanics
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Mechanics
  • Hand Type
    Pair
  • Insulated
    No
  • Manufacturer Catalog Number
    905 2XL
  • Material
    Synthetic Leather
  • Material Type
    Synthetic
  • Palm Features
    Padded
  • Product Line
    MCR Mechanics Safety
  • Protection Type
    Abrasion, Puncture, Heat
  • Reflective Or High Visibility
    No
  • Seamless
    No
  • Standards Met
    ANSI/ISEA 105, 2024 , ASTM D3389-15, ASTM 3884-09, ASTM F1060 - 18
  • Thumb Style
    Wing
  • Thumb Type
    Wing
  • Type
    Mechanic's

Overview

Mfr description
905XXL MECHANICS GLOVES

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought