Motion
6309/C4S0VL0241

SKF
6309/C4S0VL0241

Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 100 mm OD, 25 mm Width, Open, Without Snap Ring, C4 Internal Clearance
Mi Item #06901127
MFR #6309/C4S0VL0241
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6309/C4S0VL0241

Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 100 mm OD, 25 mm Width, Open, Without Snap Ring, C4 Internal Clearance
Mi Item #06901127
MFR #6309/C4S0VL0241

Mfr description
6309/C4S0VL0241 BRG
  • INSOCOAT® deep groove ball bearings, with ceramic coating to prevent electrical erosion
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Inner Ring Width
    25 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    25 mm
  • Precision Rating
    ABEC 1

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Description
    6309/C4S0VL0241 BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • INSOCOAT® deep groove ball bearings, with ceramic coating to prevent electrical erosion
  • Finish Coating
    Electrically insulated
  • Internal Clearance
    C4
  • Long Description
    The 6309/C4S0VL0241 is a radial deep groove ball bearing with a 45 mm bore, straight bore, open type, 100 mm outside diameter, and 25 mm width, engineered for industrial applications.
  • Manufacturer Catalog Number
    6309/C4S0VL0241
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    12432 lbf
  • Radial Static Load Capacity
    7081 lbf
  • Series
    63
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316576861345
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)