Motion
HK2012-AS1-B

INA (SCHAEFFLER)
HK2012-AS1-B

Needle Roller Bearing - 20 mm Bore, 26 mm OD, 12 mm Width
MI ITEM #06901235
MFR #HK2012-AS1-B
Price$24.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
HK2012-AS1-B

Needle Roller Bearing - 20 mm Bore, 26 mm OD, 12 mm Width
MI ITEM #06901235
MFR #HK2012-AS1-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$24.57/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    26 mm
  • Overall Width  
    12 mm
  • Weight
    0.029 lbs

Details

  • Bore Type
    Straight
  • Long Description
    The HK2012-AS1-B Needle Roller Bearing features a 20 mm bore diameter, 26 mm outside diameter, 12 mm overall width, and a weight of 0.029 lbs, making it ideal for medium-duty drivetrain systems.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    HK2012-AS1-B
  • Manufacturer Product Page
  • Max Rpm
    12700 rpm
  • Operating Temperature Range
    -22 to 284 °F
  • Product Type
    Drawn Cup Needle Roller Bearings

Overview

Mfr description
HK2012-AS1-B BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought