Motion
VG-203HTS-58

SYSTEM PLAST
VG-203HTS-58

CAP,SWIV,ASSY,SS,5/8
MI ITEM #06901287
MFR #VG-203HTS-58
Price$78.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-203HTS-58

CAP,SWIV,ASSY,SS,5/8
MI ITEM #06901287
MFR #VG-203HTS-58

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$78.86/each

Specifications

Dimensions

  • Length
    6
  • Overall Height
    4.1900 in
  • Rod Diameter
    0.6250 in
  • Weight
    0.605, 0.64 lbs
  • Width
    7.1

Details

  • Accessory Type
    Bracket Accessories
  • Additional Details
    Guide Rail Brackets; Series: VG-203, for Rod dia: 0.625-in
  • CAD Drawing
  • Insert Material
    POLYAMIDE
  • Manufacturer Catalog Number
    VG-203HTS-58
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405169951
  • Material
    POLYAMIDE

Overview

Mfr description
VG-203HTS-58 CAP, SWIV, ASSY, SS, 5/8
  • Swivel cap assembly. Support for guide rails where swivel adjustment is rquequired. For use on VG-203L body. Stainless steel cap and hardware. Polyamide knob.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text