Motion
APS7-7.8

SYSTEM PLAST
APS7-7.8

Standard Stock Roller - 1.900 in Diameter, 7.500 in Width, .4375 in Hex Shaft, High Impact PVC Roller, Carbon Steel Shaft, With Nyla-Ride Sleeve Bearings, Roller - With Shaft
Mi Item #06901322
MFR #APS7-7.8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
APS7-7.8

Standard Stock Roller - 1.900 in Diameter, 7.500 in Width, .4375 in Hex Shaft, High Impact PVC Roller, Carbon Steel Shaft, With Nyla-Ride Sleeve Bearings, Roller - With Shaft
Mi Item #06901322
MFR #APS7-7.8

Mfr description
APS7-7.8
  • PVC Rollers
  • Popular Replacement Sizes
  • Readily Available Inventory
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Roller Diameter
    1.900 in
  • Roller Width
    7.500 in
  • Width Between The Frames
    7.750 in

Details

  • Additional Details
    Internal spring keeps roller centered on the 7/16 inch hex shaft.
  • Bearing Material
    Lubricated Nylon
  • End Plug Material
    ABS Plastic
  • Manufacturer Catalog
  • Roller Material
    High Impact PVC
  • Roller Style
    Roller - With Shaft
  • Series
    APS7
  • Shaft Material
    Carbon Steel
  • Shaft Type
    .4375 Hex Shaft
  • Type Of Bearing
    Nyla-Ride Sleeve Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)