Motion
SHOE-48L42

SYSTEM PLAST
SHOE-48L42

Flat Top Conveyor Chain Accessory - Knob
Mi Item #06901332
MFR #SHOE-48L42
Price$67.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
SHOE-48L42

Flat Top Conveyor Chain Accessory - Knob
Mi Item #06901332
MFR #SHOE-48L42

Mfr description
SHOE-48L42
  • Side Plow for SpeedRail and SpeedRoll. Acetal material with stainless steel fastener.
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$67.76/each

Specifications

Dimensions

  • Length
    2.8300 in
  • Maximum Sheath Width
    1.8900 in
  • Overall Height
    0.8700 in
  • Overall Width
    1.8900 in
  • Weight
    0.06 lbs
  • Width
    1.8900 in

Details

  • Accessory Type
    Aluminum Channel Speed RAIL
  • Additional Details
    Nose/Side Plow: 0.87"W X 1.89"H X 2.83"L Gray Acetal
  • CAD Drawing
  • Color
    Gray
  • Insert Material
    Acetal
  • Manufacturer Catalog Number
    SHOE-48L42
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405766129
  • Material
    Acetal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)