Motion
VG-BPT-R150-R125-BM16-S

SYSTEM PLAST
VG-BPT-R150-R125-BM16-S

CONVEYOR SUPPORT BASES
MI ITEM #06901336
MFR #VG-BPT-R150-R125-BM16-S
Price$189.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-BPT-R150-R125-BM16-S

CONVEYOR SUPPORT BASES
MI ITEM #06901336
MFR #VG-BPT-R150-R125-BM16-S

Mfr description
VG-BPT-R150-R125-S
  • Bipod Base and Cross Tie Leg base for conveyor or machinery support plus pipe cross tie arm openings for increased lateral stability. Threaded nickel plated brass inserts for adjustable levelers. Stainless steel hardware included.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$189.11/each

Specifications

Dimensions

  • Overall Height
    5.7100 in
  • Weight
    3.34 lbs

Details

  • Accessory Type
    Bipod Base w/ Cross-Tie
  • Additional Details
    Bipod Base w/ Cross-Tie for 1-1/2" Pipe & 1-1/4" pipe w/ M16 Thread
  • CAD Drawing
  • Insert Material
    POLYAMIDE
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    VG-BPT-R150-R125-BM16-S
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405762848
  • Material
    POLYAMIDE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)