Motion
VG-BP-R200T-B58-S

SYSTEM PLAST
VG-BP-R200T-B58-S

Bipod Base - Round, 2.000 in Tube Vertical Support, 5/8-11 Thread Size, 19.290 in Overall Length
Mi Item #06901352
MFR #VG-BP-R200T-B58-S
Price$102.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-BP-R200T-B58-S

Bipod Base - Round, 2.000 in Tube Vertical Support, 5/8-11 Thread Size, 19.290 in Overall Length
Mi Item #06901352
MFR #VG-BP-R200T-B58-S

Mfr description
35062 BIPOD BASE 2" TUBE
  • Bipod Base Leg base for conveyor or machinery support. Threaded nickel plated brass inserts for adjustable levelers. Stainless steel hardware included.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$102.50/each

Specifications

Dimensions

  • Height
    5.31 in
  • Outer Diameter
    19.29 in
  • Overall Length
    19.290 in
  • Ring Diameter
    17.72
  • Thread
    5/8-11 in
  • Thread Size
    5/8-11
  • Weight
    2.74

Details

  • Additional Details
    Threaded leg inserts for adjustable levelers and stainless steel tightening hardware included.
  • Application
    Leg base for machinery support.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    VG-BP-R200T-B58-S
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405598546
  • Material
    POLYAMIDE
  • Product Line
    Conveying Components
  • Product Types
    Bipod Base with Cross-Tie
  • Series
    VG-BP
  • Support Type
    Bipod Base
  • Tube/Pipe Type
    Round
  • UPC_NO
    787405598546
  • Vertical Support
    2" Tube
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)