Motion
19045N
Wear Strips - Polyethylene
MI ITEM #06901375
MFR #19045N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wear Strips - Polyethylene
MI ITEM #06901375
MFR #19045N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    0.3500 in
  • Overall Length
    20 ft
  • Overall Width
    1.6100 in

Details

  • CAD Drawing
  • Color
    Black
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    VG-U3041M-B-20
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405577008
  • Material
    UHMW-PE
  • Product Type
    Wear Strips & Wear Plates
  • Rail Type
    Rail Cover
  • UPC_NO
    787405577008
  • Wear Product Type
    Bar Cap

Overview

Mfr description
VG-U3041M-B-20
  • Ram extruded UHMW-PE. Ultra high molecular weight material can be used in a variety of applications. Low friction characteristics of UHMW allow chains/belts and containers to move at high speed with minimum drag and noise as well as minimum container damage. Low friction High wear resistance FDA & USDA complaint material.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought