Specifications
Dimensions
- Length200 ft
- Overall Width21.10 mm
Details
- ColorGreen
- MaterialUHMW-PE
- Product LineGuide Products
- Product TypesJ-Legs
- ProfileJ-Leg
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)