Motion
LF878TAB-K450

SYSTEM PLAST
LF878TAB-K450

11389 SYS CHAIN PLASTIC
MI ITEM #06901382
MFR #LF878TAB-K450
Price$68.70/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
LF878TAB-K450

11389 SYS CHAIN PLASTIC
MI ITEM #06901382
MFR #LF878TAB-K450

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$68.70/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    4.5000 in
  • Chain Pitch  
    1.5000 in
  • Flight Thickness
    0.1900 in
  • Minimum Backflex Radius
    50 mm
  • Minimum Sideflex Radius
    190 mm
  • Pin Diameter
    0.2800 in
  • Weight
    0.84 lb

Details

  • CAD Drawing
  • Chain Material
    Low Friction Tan
  • Chain Type
    Table Top Chain
  • Component Style
    Side Flexing
  • Flight Color
    Brown
  • Flight Material
    LF
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LF878TAB-K450
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405558489
  • Pin Material
    SPM
  • UPC_NO
    787405558489

Overview

Mfr description
LF878TAB-K450
  • LF (brown in color) acetal material is commonly used in the market and offers an improved coefficient of friction and is suitable for use in high speed applications. Special austenitic stainless steel pins with higher tensile strength and improved surface hardness.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought