Motion
VG-117-2-2

SYSTEM PLAST
VG-117-2-2

PLATE,UNIV,SPLICE,SS2 inX2 in
Mi Item #06901384
MFR #VG-117-2-2
Price$36.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-117-2-2

PLATE,UNIV,SPLICE,SS2 inX2 in
Mi Item #06901384
MFR #VG-117-2-2

Mfr description
VG-117-2-2
  • Universal mounting and splice plate. Individual stainless plates for varioius mounting and splicing uses.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.87/each

Specifications

Dimensions

  • Maximum Sheath Width
    2.2500 in
  • Overall Height
    1.8800 in
  • Overall Width
    2.2500 in
  • Weight
    0.11 lbs
  • Width
    2.2500 in

Details

  • Accessory Type
    Rail Clamp (Splice)
  • Additional Details
    Universal Mouting and Splice Plate,~Stainless Steel 2" x 2" Plate.
  • Insert Material
    Stainless Steel
  • Manufacturer Catalog Number
    VG-117-2-2
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405555334
  • Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)