Motion
ICD7-16
Standard Stock Roller - 1.900 in Diameter, 15.750 in Width, .4375 in Hex Shaft, Carbon Steel Roller, Carbon Steel Shaft, With Ball Bearings, Roller - With Shaft
MI ITEM #06901426
MFR #ICD7-16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Stock Roller - 1.900 in Diameter, 15.750 in Width, .4375 in Hex Shaft, Carbon Steel Roller, Carbon Steel Shaft, With Ball Bearings, Roller - With Shaft
MI ITEM #06901426
MFR #ICD7-16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Roller Diameter
    1.900 in
  • Roller Width
    15.750 in
  • Width Between The Frames
    16.000 in

Details

  • Additional Details
    Internal spring keeps roller centered on the 7/16 inch hex shaft.
  • Bearing Material
    Plastic
  • Manufacturer Catalog
  • Roller Material
    Carbon Steel
  • Roller Style
    Roller - With Shaft
  • Seal
    Labyrinth Seal
  • Series
    ICD7
  • Shaft Material
    Carbon Steel
  • Shaft Type
    .4375 Hex Shaft
  • Type Of Bearing
    Ball Bearings

Overview

Mfr description
ICD7-16
  • PVC Rollers
  • Popular Replacement Sizes
  • Readily Available Inventory
  • Easy Ordering and Re-ordering
  • ABEC Rated Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought