Motion
TME-K600R4SSA-FM

SYSTEM PLAST
TME-K600R4SSA-FM

MOD TRANS PLATE,SSA ROLLER,6.1IN W
Mi Item #06901440
MFR #TME-K600R4SSA-FM
Price$221.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
TME-K600R4SSA-FM

MOD TRANS PLATE,SSA ROLLER,6.1IN W
Mi Item #06901440
MFR #TME-K600R4SSA-FM

Mfr description
TME-K600R4SSA-FM
  • Easy and flexible mounting
  • Smooth transition between conveyors
  • Use individually or back-to-back
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$221.03/each

Specifications

Dimensions

  • Plate Length
    6.1000 in
  • Plate Thickness
    0.8700 in
  • Plate Width
    3.1100 in

Details

  • CAD Drawing
  • Color
    Blue (Roller)
  • Manufacturer Catalog Number
    TME-K600R4SSA-FM
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405547872
  • Material
    ACETAL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)