Specifications
Dimensions
- Roller Diameter1.900 in
- Roller Width12.750 in
- Width Between The Frames13.000 in
Details
- Additional DetailsInternal spring keeps roller centered on the 7/16 inch hex shaft.
- Ball MaterialCarbon Steel
- Bearing MaterialPlastic
- Manufacturer Catalog
- Roller MaterialCarbon Steel
- Roller StyleRoller - With Shaft
- SealLabyrinth Seal
- SeriesICG7
- Shaft MaterialCarbon Steel
- Shaft Type.4375 Hex Shaft
- Type Of BearingBall Bearings
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)