Motion
VT2-SR-982-T-24-0750

SYSTEM PLAST
VT2-SR-982-T-24-0750

Flat Top Conveyor Chain Accessory - Curved Track, Dark Grey, 8.0000 in Width, Nolu-SR Dark Grey Material
Mi Item #06901450
MFR #VT2-SR-982-T-24-0750
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VT2-SR-982-T-24-0750

Flat Top Conveyor Chain Accessory - Curved Track, Dark Grey, 8.0000 in Width, Nolu-SR Dark Grey Material
Mi Item #06901450
MFR #VT2-SR-982-T-24-0750

Mfr description
VT2-SR-982-T-24-0750
  • ValuTrac II Curve for tab chain. Combines the durability and low friction of our engineered plastic wear materials with the sturdy stainless steel mounting plates making mounting and replacement easy and quick. No entrapment or debris buildup areas for easy cleaning. Nolu-SR is the same proprietary blend of UHMW-PE and solid lubricants as Nolu-S, however it has additional proprietary ingredients increasing the hardness of the material while providing superior wear resistance. Maintains excellent wear characteristics while significantly reducing coefficients of friction compared to standard UHMW. Benefits of Nolu-SR include high wear resistance, extended wear life, minimization of product pulsation and noise reduction at higher dry running speeds.. Reduces energy and water consumption Extends life of mating surfaces 24 inch radius Used with 882 series 7 1/2 inch wide tab chain.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum Sheath Width
    8.0000 in
  • Overall Height
    1.1880 in
  • Overall Width
    8.0000 in
  • Radius
    24.0000 in
  • Weight
    8.01 lbs
  • Width
    8.0000 in

Details

  • Accessory Type
    Curved and Straight Tracks (TAB)
  • Additional Details
    Tab Curve Track; Radius: 24-in, Series: VT2-SR-982, Height: 1.188-in , Track Width: 8-in , Material: NOLU-SR
  • CAD Drawing
  • Chain Number
    882TAB-K7-1/2
  • Color
    Dark Grey
  • Insert Material
    NOLU-SR
  • Manufacturer Catalog Number
    VT2-SR-982-T-24-0750
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405545625
  • Material
    NOLU-SR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)