Motion
177323U
SaniStar Stainless Steel Articulating Leveler - SaniStar Series, 6800 lbs Max Static Load, ±4° Articulating Stem, 3/4-10 Stem Thread, 5.0000 in Base Diameter, Without Lag Holes, 9.6500 in OAL, Stainless Steel Stem, Stainless Steel and Rubber Base
MI ITEM #06901454
MFR #177323U
Price$296.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SaniStar Stainless Steel Articulating Leveler - SaniStar Series, 6800 lbs Max Static Load, ±4° Articulating Stem, 3/4-10 Stem Thread, 5.0000 in Base Diameter, Without Lag Holes, 9.6500 in OAL, Stainless Steel Stem, Stainless Steel and Rubber Base
MI ITEM #06901454
MFR #177323U

Mfr description
177323U
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$296.27/each

Specifications

Dimensions

  • Base Diameter
    5.0000 in
  • Maximum Static Load
    6800 lbs
  • Overall Length
    9.6500 in

Details

  • Application
    Conveyor and machinery support with built-in vibration pad, polished surface, and sanitary design.
  • Base Material
    Stainless Steel
  • Leveler Type
    Stainless Steel Leveler
  • Manufacturer Catalog
  • Mounting Hole Type
    Without Lag Holes
  • Series
    177
  • Stem Articulation
    ±4°
  • Stem Material
    Stainless Steel
  • Stem Thread
    3/4-10
  • Thread Cover
    Includes Thread Cover

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)